Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold cut cheasel with handle 5/8"x1/2"

  • Mfr # 86G-1/2

  • Zoro # G0300046


product price: $9.15
/ea

Key Features

Length
2.446-5/8"
Material
Plastic
Application
Heavy duty
Includes
Cold cut chisels with guard
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86G-1/2
Zoro #
G0300046
UPC #
660731627664
Country of Origin
Mexico

Dimensions

Length
2.446-5/8"
Size
1/2"
Tip size
5/8"

Details

Item
Chisel
Material
Plastic
Application
Heavy duty
Includes
Cold cut chisels with guard

Description

3 5/16” Plastic protection handle. Provides hand protection from a missed hit while being used. Tip size: 5/8”. Body size: 1/2”. Length: 6-5/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.