Zoro Homepage

Cold Cut Chisel 1-3/16"x1"

  • Mfr # 86A-1x8

  • Zoro # G0314694


product price: $10.39
/ea
Sold in multiples of 6 for $62.34

Key Features

Length
1.578-1/4"
Material
Steel
Application
Heavy duty
Includes
Cold cut chisels
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86A-1x8
Zoro #
G0314694
UPC #
660731621990
Country of Origin
Mexico

Dimensions

Length
1.578-1/4"
Size
1"
Tip size
1-3/16"

Details

Item
Chisel
Material
Steel
Application
Heavy duty
Includes
Cold cut chisels

Description

Designed to remove, cut or break materials with a hardness softer than the chisel’s, such as concrete, rock, slag, brass, untreated steel, nuts, bolts, pins, etc. It is widely used in the construction industry, as well as in the installation and maintenance of fixed equipment and piping in the chemical and food industries. The tip’s width dictates the chisel’s uses, depending on the accuracy or brute force required. The tool’s butt end is designed to withstand strikes. Tip wider than body. Designed to remove cold materials like iron, brass, bronze and steel. Tip size: 1-3/16”. Body size: 1”. Length: 8-1/4”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.