Zoro Homepage

Cold Cut Chisel Set, 5Pc 5/16"-3/4"

  • Mfr # 86A

  • Zoro # G0313355


product price: $22.79
/ea

Key Features

Length
11.02
Material
Steel
Application
Heavy duty
Includes
5 pieces
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86A
Zoro #
G0313355
UPC #
660731621952
Country of Origin
Mexico

Dimensions

Length
11.02

Details

Item
Chisel set
Material
Steel
Application
Heavy duty
Includes
5 pieces
Number of Pieces
5

Description

Designed to remove, cut or break materials with a hardness softer than the chisel’s, such as concrete, rock, slag, brass, untreated steel, nuts, bolts, pins, etc. It is widely used in the construction industry, as well as in the installation and maintenance of fixed equipment and piping in the chemical and food industries. The tip’s width dictates the chisel’s uses, depending on the accuracy or brute force required. The tool’s butt end is designed to withstand strikes. Tip wider than body. Designed to remove cold materials like iron, brass, bronze and steel. Tip sizes includes: 3/8”, 7/16”, 1/2”, 5/8", 7/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.