Zoro Homepage

Combination drive torx bit socket set 7PC

  • Mfr # 4752E

  • Zoro # G9828172


product price: $18.35
/ea

Key Features

Includes
Combination drive female torx socket set, 7 pieces
Material
Steel
Color
Black
Width
8.27
Number of pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4752E
Zoro #
G9828172
UPC #
660731610758
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.27

Details

Item
Socket set
Includes
Combination drive female torx socket set, 7 pieces
Material
Steel
Color
Black
Number of pieces
7

Description

Combination drive torx bit socket forged in one piece. The set includes the following sizes: E6, E7, E8, E10, E12, E14, E16.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.