Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Ratchet Wrench, 16Mm.

  • Mfr # 1216MCM

  • Zoro # G9730330


product price: $19.39
/ea

Key Features

Overall Length
8-3/16"
Material
Steel
Includes
12-point combination ratcheting wrenches
Features
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 16 mm. Total length: 8-3/16".
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1216MCM
Zoro #
G9730330
UPC #
660731687101
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8-3/16"

Details

Material
Steel
Includes
12-point combination ratcheting wrenches
Features
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 16 mm. Total length: 8-3/16".
Item
Ratcheting wrenches

Description

The URREA 1216MCM Combination Ratchet Wrench is designed to work with long studs. It is a combination ratcheting wrench that is ideal for working on machinery and equipment. It exceeds ASME B107.100 Standard. The opening size of the wrench measures 16 mm and the total length is 8 3/16". This versatile URREA 1216MCM Combination Ratchet Wrench has everything you need to get the job done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.