Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Ratchet Wrench 6Mm.

  • Mfr # 1206MCM

  • Zoro # G9731003


product price: $15.39
/ea

Key Features

Overall Length
5-1/2"
Material
Steel
Features
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 6 mm. Total length: 5-1/2".
Includes
Metric 12-point combination ratcheting wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1206MCM
Zoro #
G9731003
UPC #
660731906912
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-1/2"

Details

Material
Steel
Features
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 6 mm. Total length: 5-1/2".
Includes
Metric 12-point combination ratcheting wrenches
Item
Ratcheting wrenches

Description

This URREA 1206MCM Combination Ratchet Wrench is a must-have for any workshop. The combination ratcheting wrench is ideal to work when long studs are present. It also exceeds ASME B107.100 Standard. The opening size of the wrench is 6 mm and the total length is 5 1/2". This URREA 1206MCM Combination Ratchet Wrench will surely save you time and effort on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.