Zoro Homepage

Combination Ratcheting Wrenches (set of 15 pieces) metric.

  • Mfr # 1201MCM

  • Zoro # G9711665


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Wrench sets, 15 pieces
Features
Set of 15 pieces (metric). Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Wrenches sizes included: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18mm, 19 mm, 21 mm, 22 mm, 24 mm.
Number of Pieces
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201MCM
Zoro #
G9711665
UPC #
660731649369
Country of Origin
Mexico

Details

Material
Steel
Includes
Wrench sets, 15 pieces
Features
Set of 15 pieces (metric). Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Wrenches sizes included: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18mm, 19 mm, 21 mm, 22 mm, 24 mm.
Number of Pieces
15
Item
Wrench set

Description

These URREA 1201MCM Combination Ratcheting Wrenches are the perfect choice for you. They exceed ASME B107.100 Standard. These combination ratcheting wrenches are ideal to work when long studs are present. The set includes 15 pieces. URREA 1201MCM Combination Ratcheting Wrenches will prove to be your best choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.