Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combined screwdriver bit set of 42 Pieces

  • Mfr # 60242

  • Zoro # G9801405


product price: $41.19
/ea

Key Features

Number of Pieces
42
Includes
Combination screwdriver bit set with 42 pieces
Handle Material
Steel
Overall Length
7.68
Primary Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60242
Zoro #
G9801405
UPC #
660731904307
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.68

Details

Item
Bit set
Number of Pieces
42
Includes
Combination screwdriver bit set with 42 pieces
Handle Material
Steel
Primary Application
Industrial duty

Description

Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Key sizes for every day use. Bits made of S2 alloy Steel for exceptional strength and durability. The sets includes: Hexagonal: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm. Torx Tamper-proof: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40. Slotted: 3x0.5 mm, 3.5x0.6 mm, 4x0.5 mm, 4.5x0.6 mm, 5x0.8 mm, 5.5x0.8 mm, 6x1.0 mm, 6.5x1.2 mm, 7x1.2 mm, 8x1.2 mm. Phillips: PH0, PH1, PH2, PH3. Pozidrive: PZ1, PZ2, PZ3. Square Robertson: RB0, RB1, RB2, RB3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.