Zoro Homepage

Convertible retaining ring pliers Set 12Pc

  • Mfr # 360C

  • Zoro # G9797390


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Blade Width
13.39
Overall Length
11.42
Handle Color
Red
Includes
Plier set, 12 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360C
Zoro #
G9797390
UPC #
660731627398
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
13.39
Overall Length
11.42

Details

Item
Plier set
Material
Steel
Handle Color
Red
Includes
Plier set, 12 pieces
Application
Industrial duty

Description

For use on internal and external snap rings knurled center screw with spring for easy changing hold and secure double dipping handle provides extra confort and reduce hand fatigue. Exceed ASME B107.500 standard. The set includes: 0° x 0.038", 45° x 0.038", 90° x 0.038", 0° x 0.047", 45° x 0.047", 90° x 0.047", 0° x 0.070", 45° x 0.070", 90° x 0.070", 0° x 0.090", 45° x 0.090", 90° x 0.090". For industrial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.