Zoro Homepage

Covertible Retaining Ring Plier 0.038 x 45 Degree

  • Mfr # 370

  • Zoro # G9797129


product price: $24.99
/ea

Key Features

Material
Steel
Tip Dia.
0.038"
Tip Angle
45°
Blade Width
1.69
Overall Length
5-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370
Zoro #
G9797129
UPC #
660731608243
Country of Origin
United States

Dimensions

Tip Dia.
0.038"
Blade Width
1.69
Overall Length
5-3/4"

Details

Item
Ring pliers
Material
Steel
Tip Angle
45°
Handle Color
Red
Includes
Ring pliers
Application
Heavy duty
For Use With
. Length total: 5-3/4". Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 45°. Tip diameter: 0.038". Length total: 5-3/4". Maximum opening

Description

Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 45°. Tip diameter: 0.038". Length total: 5-3/4". Maximum opening: 13/16".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.