Zoro Homepage

Covertible Retaining Ring Plier 0.090 x 45 Degree

  • Mfr # 378

  • Zoro # G9793224


product price: $29.35
/ea

Key Features

Material
Steel
Tip Dia.
0.090"
Tip Angle
45°
Blade Width
2.87
Overall Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378
Zoro #
G9793224
UPC #
660731608472
Country of Origin
United States

Dimensions

Tip Dia.
0.090"
Blade Width
2.87
Overall Length
9"

Details

Item
Ring pliers
Material
Steel
Tip Angle
45°
For Use With
. Length total: 9". Maximum hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 45°. Tip diameter: 0.090". Length total: 9". Maximum opening
Includes
Ring pliers
Handle Color
Red
Application
Heavy duty

Description

Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. Angle: 45°. Tip diameter: 0.090". Length total: 9". Maximum opening: 1-1/2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.