Zoro Homepage

Covertible Retaining Ring Plier Set 12Pc

  • Mfr # 360B

  • Zoro # G9795123


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Blade Width
9.13
Overall Length
13.54
Application
Heavy duty
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360B
Zoro #
G9795123
UPC #
660731608168
Country of Origin
United States

Dimensions

Blade Width
9.13
Overall Length
13.54

Details

Item
Plier set
Material
Steel
Application
Heavy duty
Handle Color
Red
Includes
Plier set, 12 pieces

Description

Unique design allows for quick changeover from internal to external use. High carbon, hardened steel tips and body. Exceed ASME B107.500 standard. The set includes: 0°x0.038", 0°x0.047", 0°x0.070", 0°x0.090", 45°x0.038", 45°x0.047", 45°x0.070", 45°x0.090", 90°x0.038", 90°x0.047", 90°x0.070", 90°x0.090".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.