Zoro Homepage

Crossbar for 6-ton puller

  • Mfr # 4211

  • Zoro # G9842400


product price: $27.29
/ea

Key Features

Capacity
Cross bar for 6-ton puller
Puller Length
7.09
Includes
Cross bar
For Use With
. Height: 1-1/8". Width Capacity
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4211
Zoro #
G9842400
UPC #
660731662306
Country of Origin
Mexico

Dimensions

Puller Length
7.09
Screw Width
0.39

Details

Item
Cross bar
Capacity
Cross bar for 6-ton puller
Includes
Cross bar
For Use With
. Height: 1-1/8". Width Capacity
Material
Steel
Application
Heavy duty
Hammer Weight
1.01

Description

Length: 7-3/8". Height: 1-1/8". Width: 1-1/8". Capacity: 6".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.