Zoro Homepage

Current continuity tester

  • Mfr # 2352

  • Zoro # G0293362


product price: $11.49
/ea

Key Features

Tube Material
Metal
Includes
Current continuity tester
Application
Industrial duty
Length
7-7/8"
For Use With
Capacity 185 mm. Capacity: 2.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2352
Zoro #
G0293362
UPC #
660731605747
Country of Origin
Taiwan, Province of China

Dimensions

Length
7-7/8"

Details

Item
Tester
Tube Material
Metal
Includes
Current continuity tester
Application
Industrial duty
For Use With
Capacity 185 mm. Capacity: 2.5A

Description

For electrical systems measure up to: 2.5 A. Ideal for detecting open or damaged lines. 24-gauge (AWG) insulated cable. Battery needed (not included). Length: 7-7/8”, 185 mm. Capacity: 2.5A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.