Zoro Homepage

Curved tip pry bar 48"

  • Mfr # BLC48

  • Zoro # G9794152


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.1748"
Overall Width
49.21
Includes
Impact curved tip bars
Handle Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLC48
Zoro #
G9794152
UPC #
660731691863
Country of Origin
United States

Dimensions

Overall Length
2.1748"
Overall Width
49.21
Overall Height
2.36

Details

Item
Tip bars
Includes
Impact curved tip bars
Handle Material
Steel
Color
Black
Head Weight
8.18

Description

Ergonomig designed handle with a capped end that is forged through the handle for unparalleled strength and durability. Heat treated along the entire lenght of the steel. Aplications: Used for lifting and pryng. Bimaterial handle. Curved blade. Length: 48". Body size: 3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.