Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushion Grip Screwdriver 3/8X8 Slotted

  • Mfr # 9408

  • Zoro # G9830385


product price: $11.35
/ea

Key Features

Shank Length
13-3/8"
Overall Length
8"
Material
Steel
Color
Black
Includes
Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9408
Zoro #
G9830385
UPC #
660731622492
Country of Origin
Mexico

Dimensions

Shank Length
13-3/8"
Overall Length
8"
Tip size
3/8"

Details

Item
Screwdriver
Material
Steel
Color
Black
Includes
Screwdriver
Features
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/8”. Exposed length: 8”. Total Length: 13-3/8”.
Primary Application
Heavy duty
Shank Shape
Round
Tip type
Slotted

Description

Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/8”. Exposed length: 8”. Total Length: 13-3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.