Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushion Grip Screwdriver 5/16X6 Slotted

  • Mfr # 9422

  • Zoro # G9797835


product price: $10.15
/ea

Key Features

Shank Length
11"
Overall Length
6"
Includes
Screwdriver
Features
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 5/16”. Exposed length: 6”. Total Length: 11”.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9422
Zoro #
G9797835
UPC #
660731622539
Country of Origin
Mexico

Dimensions

Shank Length
11"
Overall Length
6"
Tip size
5/16"

Details

Item
Screwdriver
Includes
Screwdriver
Features
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 5/16”. Exposed length: 6”. Total Length: 11”.
Material
Steel
Color
Black
Shank Shape
Square
Primary Application
Heavy duty
Tip type
Slotted

Description

Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 5/16”. Exposed length: 6”. Total Length: 11”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.