Zoro Homepage

Cushion Grip Screwdriver, Ph No 2 1/4X6 Phillips

  • Mfr # 9485

  • Zoro # G9803261


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Shank Length
10-1/4"
Overall Length
6"
Includes
Screwdriver
Features
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9485
Zoro #
G9803261
UPC #
660731622669
Country of Origin
Mexico

Dimensions

Shank Length
10-1/4"
Overall Length
6"
Tip size
PH2

Details

Item
Screwdriver
Includes
Screwdriver
Features
Color
Black
Material
Steel
Primary Application
Heavy duty
Shank Shape
Round
Tip type
Phillips

Description

Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: PH2. Exposed length: 6”. Total Length: 10-1/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.