Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushion Grip Screwdriver, Set of 7 Pieces

  • Mfr # 9400A

  • Zoro # G9798605


product price: $30.77
/ea

Key Features

Number of Pieces
7
Includes
Screwdriver sets, 7 pieces
Handle Material
Steel
Features
Set of 7 pieces. Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Cushion grip screwdriver sizes: Slotted type: 5/16” x 6”. Cabinet: 1/4” x 1-1/2”. Phillips: PH1 x 3”, PH2 x 4-1/4”, PH3 x 6”.
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9400A
Zoro #
G9798605
UPC #
660731675054
Country of Origin
Mexico

Details

Item
Screwdriver sets
Number of Pieces
7
Includes
Screwdriver sets, 7 pieces
Handle Material
Steel
Features
Set of 7 pieces. Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Cushion grip screwdriver sizes: Slotted type: 5/16” x 6”. Cabinet: 1/4” x 1-1/2”. Phillips: PH1 x 3”, PH2 x 4-1/4”, PH3 x 6”.
Primary Application
Heavy duty

Description

Set of 7 pieces. Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Cushion grip screwdriver sizes: Slotted type: 5/16” x 6”. Cabinet: 1/4” x 1-1/2”. Phillips: PH1 x 3”, PH2 x 4-1/4”, PH3 x 6”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.