Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead blow impact sledge hammer 12Lb

  • Mfr # 1439DB

  • Zoro # G0293134


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Polyurethane
Handle Color
Black
Face diameter
3-1/8"
Head length
8"
Handle length
36-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1439DB
Zoro #
G0293134
UPC #
660731684476
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36.61
Face diameter
3-1/8"
Head length
8"
Handle length
36-1/2"

Details

Item
Hammer
Handle Material
Polyurethane
Handle Color
Black

Description

Dead blow impact sledge hammer. The high-impact dead blow hammer, in addition to featuring a head filled with steel shot that makes it weigh
more, also has a greater contact area, very useful in the assembly of machinery parts requiring great force. Non-slip handle. Heads are partially filled with steel shot. Material head: Steel. Material handle: anti-slip. Head Weigth: 12 lbs. Face diameter: 3-1/8". Head length: 8". Handle length: 36-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.