Deep SAE Socket, 3/8 Drive, 1 Socket, 2 1/2 Long, 6 Pt

  • Mfr # 5032H
  • Zoro # G405998855
product price: 
$
11.85
/ea
Sold in multiples of 2 for $23.70

Key Features

SAE or Metric
SAE
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5032H
Zoro #
G405998855
UPC #
660731612318
Country of Origin
Taiwan, Province of China

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6

Description

Urrea deep sae socket, 5032h, 3/8" drive, 1" socket, 2 1/2" long, 6 pt the urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, allowing the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its super drive lobular geometry, featuring a 60 recovery angle. The sockets drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to or remove accessories and ratchets.

Ratings & reviews