
Diagonal cut plier 5-13/32"
Mfr # 205G
Zoro # G9829405
product price: $15.75
/eaSold in multiples of 6 for $94.50
Key Features
Overall Length
5-13/32"
Material
Steel
Application
Mega duty
Includes
Plier
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205G
Zoro #
G9829405
UPC #
660731604849
Country of Origin
Mexico
Dimensions
Overall Length
5-13/32"
Details
Material
Steel
Application
Mega duty
Includes
Plier
Handle Color
Red
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 5-13/32”. Jaw width: 1-3/32”. Jaw thickness: 7/16”. Maximum opening: 21/32".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.