Zoro Homepage

Diagonal flush cut thin jaw plier 5"

  • Mfr # 28141

  • Zoro # G9793495


product price: $16.85
/ea

Key Features

Overall Length
5"
Material
Steel
Application
Industrial duty
Includes
Plier
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28141
Zoro #
G9793495
UPC #
660731607000
Country of Origin
Mexico

Dimensions

Overall Length
5"

Details

Material
Steel
Application
Industrial duty
Includes
Plier
Handle Color
Red

Description

For industrial use, with rubber grip. Self-opening, spring-loaded handles. Pointed and sharp nose for precision cutting of circuit board edges and burrs. Exceed ASME B107.500 standard. Full flush cut. Total length: 5". Jaw width: 1". Jaw thickess: 5/16”. Maximum opening: 9/16".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.