Zoro Homepage

Digital multimeter 15 mV to 1000 V

  • Mfr # UD179

  • Zoro # G0331957


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Autoranging digital multimeters
Color
Red
Source Voltage
1000
Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD179
Zoro #
G0331957
UPC #
660731632347
Country of Origin
Korea, Republic of

Details

Item
Multimeters
Includes
Autoranging digital multimeters
Color
Red
Source Voltage
1000
Fitting Material
Plastic

Description

Back light screen. Low battery indicator. Large LCD screen. 3-3/4" digits. 4,000 counts. Automatic polarity indicator. Automatic and manual range. Baterry life: 250 hrs. Typical (with backlight off). Ac voltage: 15 mV to 1000 V. Resistance: 0 to 40 MΩ. Capacitance: 0.01 nF to 100 uF. Frequency: 0.5 Hz to 10 Mhz. Current: 0 to 10A AC/DC. Bateries: 9V. Long: 3.62’’. Width: 1.6’’. High: 6.77’’.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.