Zoro Homepage

Double head 1/2", Impact socket 17mmx19mm

  • Mfr # 741719M

  • Zoro # G9838639


product price: $10.99
/ea

Key Features

SAE or Metric
Metric
Number of Points
6
For Use With
Pneumatic Spray Guns, Length Stilt or Normal Stilt Guns
Output Drive Type
Square
Output Drive Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741719M
Zoro #
G9838639
UPC #
660731619652
Country of Origin
Mexico

Dimensions

Output Drive Size
1/2"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
For Use With
Pneumatic Spray Guns, Length Stilt or Normal Stilt Guns
Output Drive Type
Square

Description

Can be used with pneumatic spray guns Length stilt or normal stilt guns, but with impact extensions. Opening size (B1): 17 mm. Opening size (C1): 19 mm. Length: 2-9/32".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.