Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ear protection for safety helmet

  • Mfr # USO3

  • Zoro # G9712234


product price: $22.49
/ea

Key Features

Color
Black/Red
Noise Reduction Rating NRR
30 dB
Ear Muff Style
Hard Hat Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USO3
Zoro #
G9712234
UPC #
660731691764
Country of Origin
Taiwan, Province of China

Details

Item
Ear Muffs
Color
Black/Red
Noise Reduction Rating NRR
30 dB
Ear Muff Style
Hard Hat Mounted

Description

3 positions: work, rest and removed. NRR 30 dB noise reduction level. Metal free: POM headband, HIPS cup and soft PVC cushions. NRR: 30dB; SNR:23dB. Meets: ANSI S3.19 1974.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.