Zoro Homepage

Easy-change convertible retaining ring pliers set 6pc

  • Mfr # 370L

  • Zoro # G9796453


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tip Angle
6
Blade Width
6.89
Overall Length
10.63
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370L
Zoro #
G9796453
UPC #
660731648003
Country of Origin
United States

Dimensions

Blade Width
6.89
Overall Length
10.63

Details

Item
Plier set
Material
Steel
Tip Angle
6
Application
Heavy duty
Includes
Ring pliers
Handle Color
Red

Description

Unique patented design allows for quick changeover from internal to external use. No screws to tighten or come loose. Exceed ASME B107.500 standard. Easy-change 0° angle convertible retaining ring pliers. Easy-change 90° angle convertible retaining ring pliers. The set includes: 0°x0.038", 0°x0.047", 0°x0.070", 90°x0.038", 90°x0.047", 90°x0.070".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.