Zoro Homepage

Endless round sling 3.28 ft violet

  • Mfr # ER13

  • Zoro # G9740182


product price: $26.39
/ea

Key Features

Vertical Hitch Capacity
2599
Sling Material
Polyester
Includes
Endless round slings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER13
Zoro #
G9740182
UPC #
660731902761
Country of Origin
Mexico

Dimensions

Sling Length
9,8 ft

Details

Vertical Hitch Capacity
2599
Sling Material
Polyester
Includes
Endless round slings
Item
Round slings

Description

100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: violet. Length: 3.28 ft. Capacity: 1 tons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.