Zoro Homepage

ESD Bimaterial Precision Screwdriver 9/128" slotted type.

  • Mfr # 9505B

  • Zoro # G9731432


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Shank Length
6-3/32"
Overall Length
2-3/8"
Includes
Precision screwdrivers
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9505B
Zoro #
G9731432
UPC #
660731699401
Country of Origin
Slovenia

Dimensions

Shank Length
6-3/32"
Overall Length
2-3/8"
Tip size
9/128"

Details

Item
Precision screwdrivers
Includes
Precision screwdrivers
Color
Black
Material
Steel
Features
Primary Application
Heavy duty
Tip type
Slotted

Description

Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: 9/128". Total length: 6-3/32".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.