Zoro Homepage

ESD Bimaterial Precision Screwdriver Ph1 x 3-5/32 in Phillips type.

  • Mfr # 9511B

  • Zoro # G9709181


product price: $7.69
/ea

Key Features

Shank Length
6-7/8"
Overall Length
3-5/32"
Material
Steel
Color
Black
Includes
Precision screwdrivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9511B
Zoro #
G9709181
UPC #
660731699463
Country of Origin
Slovenia

Dimensions

Shank Length
6-7/8"
Overall Length
3-5/32"
Tip size
PH1

Details

Item
Precision screwdrivers
Material
Steel
Color
Black
Includes
Precision screwdrivers
Features
Primary Application
Heavy duty
Tip type
Phillips

Description

Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: PH1. Total length: 3-5/32”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.