Zoro Homepage

ESD Bimaterial Precision Screwdrivers set of 5 pieces (slotted type).

  • Mfr # 9500BG

  • Zoro # G9737890


product price: $33.69
/ea

Key Features

Number of Pieces
5
Includes
Screwdriver set, 5 pieces
Handle Material
Steel
Features
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500BG
Zoro #
G9737890
UPC #
660731625714
Country of Origin
Slovenia

Details

Item
Screwdriver sets
Number of Pieces
5
Includes
Screwdriver set, 5 pieces
Handle Material
Steel
Features
Primary Application
Heavy duty

Description

Set of 5 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Slotted type tip: 1/16", 9/128", 5/64", 13/128", 15,128".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.