Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Bimaterial Precision Screwdrivers set of 6 pieces (slotted type).

  • Mfr # 9501BG

  • Zoro # G9731852


product price: $44.59
/ea

Key Features

Number of Pieces
6
Includes
Screwdriver set, 6 pieces
Handle Material
Steel
Features
Set of 6 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Slotted type tip: 3/16”, 1/16", 9/128", 5/64", 13/128", 15,128".
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9501BG
Zoro #
G9731852
UPC #
660731625677
Country of Origin
Slovenia

Details

Item
Screwdriver sets
Number of Pieces
6
Includes
Screwdriver set, 6 pieces
Handle Material
Steel
Features
Set of 6 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Slotted type tip: 3/16”, 1/16", 9/128", 5/64", 13/128", 15,128".
Primary Application
Heavy duty

Description

The URREA 9501BG ESD Bimaterial Precision Screwdrivers are durable and long-lasting. These screwdrivers feature a rotating cap with anti-slip surface that helps to prevent slippage and provide better torque transmission. The specially formulated hard material prevents blades from turning, while the soft TPE material is formulated for best torque transmission and has an integrated pattern area for a better grip. They also come with size markings on the blade with permanent laser etching, which makes it easy to read measurements. The URREA 9501BG ESD Bimaterial Precision Screwdrivers are made from premium materials that meet your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.