Zoro Homepage

Extension, 1/2"X20"

  • Mfr # 546420

  • Zoro # G9790013


product price: $18.25
/ea

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Output Drive Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546420
Zoro #
G9790013
UPC #
660731684919
Country of Origin
Mexico

Dimensions

Drive Size
1/2"
Output Drive Size
1/2"

Details

Item
Extension
SAE or Metric
SAE

Description

Extension chrome finish. Drive size: 1/2". Total length: 20”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.