Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension, 1/4"X6"

  • Mfr # 4761

  • Zoro # G9807349


product price: $5.75
/ea
Sold in multiples of 6 for $34.50

Key Features

Drive Size
1/4"
Output Drive Size
1/4"
Number of Points
4
Output Drive Type
Square
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4761
Zoro #
G9807349
UPC #
660731610789
Country of Origin
Mexico

Dimensions

Drive Size
1/4"
Output Drive Size
1/4"

Details

Item
Extension
Number of Points
4
Output Drive Type
Square
SAE or Metric
SAE

Description

Extension chrome finish. Drive size: 1/4". Total length: 6".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.