Zoro Homepage

Extension, 3/8"X18"

  • Mfr # 5263

  • Zoro # G9791072


product price: $15.69
/ea
Sold in multiples of 6 for $94.14

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Output Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5263
Zoro #
G9791072
UPC #
660731667530
Country of Origin
Mexico

Dimensions

Drive Size
3/8"
Output Drive Size
3/8"

Details

Item
Extension
SAE or Metric
SAE

Description

Extension chrome finish. Drive size: 3/8". Total length: 18".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.