Zoro Homepage

Extension quick release 1/2"X 6"

  • Mfr # 5461QR

  • Zoro # G9824593


product price: $13.99
/ea
Sold in multiples of 6 for $83.94

Key Features

Drive Size
1/2"
Output Drive Size
1/2"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5461QR
Zoro #
G9824593
UPC #
660731660739
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Output Drive Size
1/2"

Details

Item
Quick Release Extension
SAE or Metric
SAE

Description

Releases socket from extension quickly and easily. Knurling at drive end provides easy fingertip turning. Drive size: 1/2". Total length: 6".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.