Zoro Homepage

Extra Long Bit 1/2" Dr, 5 Pieces, Polished Mirror

  • Mfr # 5441M5L

  • Zoro # G9793635


product price: $45.25
/ea

Key Features

Drive Size
1/2"
Finish
Polished Mirror
Number of Pieces
5
SAE or Metric
Metric
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5441M5L
Zoro #
G9793635
UPC #
660731673227
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Extra Long Bit
Finish
Polished Mirror
Number of Pieces
5
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Includes
(5) Socket of 7-1/4" Length: 8mm, 10mm, 12mm, 14mm, 17mm
Measurement Type
Metric

Description

This URREA 5441M5L 1/2" Drive Extra Long Hex Bit Socket Set is the perfect solution for those hard to reach areas. The set of five pieces ensures you will have a tool that fits your needs. Made from chrome vanadium steel, this extra long bit socket set has a polished mirror finish. The drive size is 1/2", and it comes with metric measurements. Each piece in the set measures 5 cm in length, which makes them easy to use on those hard to reach places. With its polished mirror finish and chrome vanadium steel construction, this URREA 5441M5L 1/2" Drive Extra Long Hex Bit Socket Set is an essential addition to your tool collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.