Zoro Homepage

F-Clamp with ball bearings mechanism 18"

  • Mfr # 4F18X

  • Zoro # G9846345


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
18"
Body Material
Steel
Includes
F-Clamps
Overall Width
24.8
For Use With
Throat depth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F18X
Zoro #
G9846345
UPC #
660731910452
Country of Origin
United States

Dimensions

Overall Width
24.8
Overall Clamp Length
8.27
Overall Depth
3.15
Throat depth
5"

Details

Item
F-Clamps
Max. Opening
18"
Body Material
Steel
Includes
F-Clamps
For Use With
Throat depth
Body Color
Silver

Description

Nodular casting jaws. Ergonomic aluminium handle with multiple positions. High resistance H-shape steel bar. 2200 lb maximum Clamping force. Includes PVC jaw protector pads. Maximum opening: 18". Throat depth: 5".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.