Zoro Homepage

Fan clutch wrench set 3PC

  • Mfr # 974

  • Zoro # G9831060


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
Fan clutch wrench set, 3 pieces
Application
Industrial duty
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974
Zoro #
G9831060
UPC #
660731661477
Country of Origin
Taiwan, Province of China

Details

Item
Wrench set
Number of Pieces
3
Includes
Fan clutch wrench set, 3 pieces
Application
Industrial duty
Material
Steel

Description

Note: all wrenches have a 16-1/8” (409.58 mm) total length and an auxiliary 1/2” (12.7 mm) drive. The set includes the following sizes: 36 mm, 3”, 2-3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.