Zoro Homepage

Female Short Socket, Torx(R) 3/8" Drive

  • Mfr # 5211TX

  • Zoro # G9790153


product price: $2.89
/ea
Sold in multiples of 6 for $17.34

Key Features

Drive Size
3/8"
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Includes
(1) Length of 1-1/8": E11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5211TX
Zoro #
G9790153
UPC #
660731674774
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Female Short Socket
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Includes
(1) Length of 1-1/8": E11
Measurement Type
Torx(R)
Number of Pieces
1

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Opening size: E11. Type: I. Length: 1-1/8". Nut end outside diameter: 1/2". Drive end outside diameter: 11/16". Nut depth: 5/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.