Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat long nose, non cutting plier 6-5/8"

  • Mfr # 227G

  • Zoro # G9830972


product price: $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Material
Steel
Length
6-5/8"
Width
2.36
Includes
Plier
Max. Jaw Opening
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227G
Zoro #
G9830972
UPC #
660731605334
Country of Origin
Mexico

Dimensions

Length
6-5/8"
Width
2.36

Details

Item
Plier
Material
Steel
Includes
Plier
Max. Jaw Opening
3/4"
Handle Color
Red

Description

Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 6-5/8”. Jaw width: 2-1/4”. Jaw thickness: 3/8”. Maximum opening: 3/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.