Zoro Homepage

Flat tip Plier 4-3/4"

  • Mfr # 28580

  • Zoro # G9792420


product price: $15.79
/ea

Key Features

Plier Item
Plier
Jaw Length
4-3/4"
Jaw Width
2.09
Material
Steel
Jaw thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28580
Zoro #
G9792420
UPC #
660731607086
Country of Origin
Mexico

Dimensions

Jaw Length
4-3/4"
Jaw Width
2.09
Jaw thickness
1/4"

Details

Plier Item
Plier
Material
Steel

Description

For industrial use, with rubber grip. Self-opening, spring-loaded handles. Pointed and sharp nose for precision cutting of circuit board edges and burrs. Exceed ASME B107.500 standard. Flat head. Total length: 4-3/4”. Jaw width: 1-5/16”. Jaw thickess: 1/4”. Maximum opening: 27/64".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.