Zoro Homepage

Flexible extension 3/8" x 8"

  • Mfr # 5268

  • Zoro # G9822931


product price: $12.35
/ea

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Output Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5268
Zoro #
G9822931
UPC #
660731649895
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Output Drive Size
3/8"

Details

Item
Flexible Extension
SAE or Metric
SAE

Description

Makes work easy in hard-to-reach areas, specifically when repairing or assembling engines. Drive size: 3/8". Shank length: 5”. Total length: 8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.