Zoro Homepage

Flexible putty knife and wire brush Set 4Pc

  • Mfr # 6501X

  • Zoro # G0334425


product price: $30.99
/ea

Key Features

Blade Width
4.33
Blade Length
16.54
Blade Material
Steel
Application
Heavy duty
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6501X
Zoro #
G0334425
UPC #
660731695830
Country of Origin
Mexico

Dimensions

Blade Width
4.33
Blade Length
16.54

Details

Item
Set
Blade Material
Steel
Application
Heavy duty
Color
Black
Includes
Putty knives set
Number of Pieces
4

Description

Uncoated blade for not detaching residues such as chrome. Bimaterial handle with ferrule for light impact. Stainless steel blade. The set includes: 2”, 3", 4" and brush.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.