Zoro Homepage

Fuel Injection Test Noid Light Tool Set 11PC

  • Mfr # 2348

  • Zoro # G0293545


product price: $73.75
/ea

Key Features

Tube Material
Plastic
Length
9.76
Includes
Plastic box with 11 pieces
Application
Industrial duty
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2348
Zoro #
G0293545
UPC #
660731661996
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.76

Details

Item
Tool set
Tube Material
Plastic
Includes
Plastic box with 11 pieces
Application
Industrial duty
Number of Pieces
11

Description

Noid light testers determine if there is an electrical current running through the fuel injection system. The set includes: Testers: GM TBI, GM PFI, Ford TBI, Bosch PFI, GM 1987 to present, GM SCPI, GM Multec 2, Geo TBI, Bosch 2, GM 1982-1991; fiber optic cable and plastic case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.