
Full polished 12-point 15 Degree box-end wrench, 1/2" X 9/16" opening size
Mfr # 1126
Zoro # G9730769
product price: $8.15
/eaSold in multiples of 6 for $48.90
Key Features
Head Size
1/2” x 9/16”
Includes
Sae full polish 12-point 15" box-end wrenches
Features
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1/2" x 9/16". Total length: 5-3/8".
Application
Heavy duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1126
Zoro #
G9730769
UPC #
660731600995
Country of Origin
Mexico
Dimensions
Head Size
1/2” x 9/16”
Details
Includes
Sae full polish 12-point 15" box-end wrenches
Features
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1/2" x 9/16". Total length: 5-3/8".
Application
Heavy duty
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 1/2" x 9/16". Total length: 5-3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.