
Full polished 12-point 45 Degree box-end wrech, 10 Mm X 11 Mm opening size.
Mfr # 81011
Zoro # G9730909
product price: $7.75
/eaKey Features
Overall Length
7-3/4"
Head Size
10 x 11 mm
Includes
Metric full polish 12-point box-end wrenches
Application
Heavy duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81011
Zoro #
G9730909
UPC #
660731621389
Country of Origin
Mexico
Dimensions
Overall Length
7-3/4"
Head Size
10 x 11 mm
Details
Includes
Metric full polish 12-point box-end wrenches
Application
Heavy duty
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance in difficult areas. Opening size: 10 x 11 mm. Total length: 7-3/4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.