
Full polished 12-point 45 Degree box-end wrech, 14Mm X 15Mm opening size.
Mfr # 81415
Zoro # G9731974
product price: $8.99
/eaSold in multiples of 6 for $53.94
Key Features
Overall Length
9"
Head Size
14 x 15 mm
Includes
Metric full polish 12-point box-end wrenches
Application
Heavy duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81415
Zoro #
G9731974
UPC #
660731677775
Country of Origin
Mexico
Dimensions
Overall Length
9"
Head Size
14 x 15 mm
Details
Includes
Metric full polish 12-point box-end wrenches
Application
Heavy duty
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance in difficult areas. Opening size: 14 x 15 mm. Total length: 9".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.