Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full polished 12-point 45 Degree box-end wrech, 19 Mm X 22 Mm opening size.

  • Mfr # 81922

  • Zoro # G9712499


product price: $16.99
/ea

Key Features

Overall Length
12-3/4"
Head Size
19 x 22 mm
Application
Heavy duty
Includes
Metric full polish 12-point box-end wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81922
Zoro #
G9712499
UPC #
660731621662
Country of Origin
Mexico

Dimensions

Overall Length
12-3/4"
Head Size
19 x 22 mm

Details

Application
Heavy duty
Includes
Metric full polish 12-point box-end wrenches

Description

Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance in difficult areas. Opening size: 19 x 22 mm. Total length: 12-3/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.