
Full polished 12-point 45 Degree box-end wrech, 24 Mm X 26 Mm opening size.
Mfr # 82426
Zoro # G9731493
product price: $21.15
/eaSold in multiples of 6 for $126.90
Key Features
Overall Length
14"
Head Size
24 x 26 mm
Includes
Metric full polish 12-point box-end wrenches
Application
Heavy duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82426
Zoro #
G9731493
UPC #
660731621679
Country of Origin
Mexico
Dimensions
Overall Length
14"
Head Size
24 x 26 mm
Details
Includes
Metric full polish 12-point box-end wrenches
Application
Heavy duty
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance in difficult areas. Opening size: 24 x 26 mm. Total length: 14".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.